Shop All Arts & Crafts
Crafty Dab
Poster Paint, Assorted Colors, 48 ml, PK10
Mfr # 78923
Zoro # G5638404
product price: $22.55
/pk 10, $2.26/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 5+ Years
- Material paint
- Recommended Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crafty Dab
- MFR # 78923
- Zoro # G5638404
- UPC # 14137789233
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Age | 5+ Years |
Material | paint |
Recommended Grade | K+ |
Description
The Crafty Dab 1.62 oz. Poster Paint comes in 10 assorted colors packed in ergonomic shaped bottles for easy hold and control. Bring home the Crafty Dab Poster Paints for a myriad of art projects. Foam applicators make the paint easy to apply. They are quick to dry and easy to paint directly. Designed with special spring mechanism, these poster paints do not leak or spill during application. Non-toxic paints for kids. Washable paints easily clean up from fabrics and skin.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDIFORM Form, Gift Certificate, W/Env Pk (RED98002)
- INTEGRA Integra Retractable 0.7Mm Gel Pens, PK12 (ITA30035)
- MARKAL Paint Crayon, Medium Tip, Black Color Family, 12 PK (82423)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 8", 4 mil, Clear, Pk1000 (5CNX1)
- CRAFTY DAB Kids Scented Paint Markers, Assorted Colors, PK12 (CV75626)
- CRAFTY DAB School Glue, Clear, 1.7 oz, PK12 (50799)
- CRAFTY DAB Dab'n Stic School Glue, 1.7 oz, PK12 (50798)
- CRAFTY DAB Washable Poster Paint Markers, Assorted Colors, PK8 (CV78819)
- CRAFTY DAB Scented Paint Markers, PK10 (75640)
- CRAFTY DAB Window Writers Paint, 10 Colors, 48 ml (75556)
- SAX True Flow Heavy Body Acrylic Paint, Assorted Colors, Half Gallons, 6 PK (27901)
- Crafty Dab