Shop All Office Tape
Crafty Dab
Paper And Envelope Glue, PK12
Mfr # 50789
Zoro # G5630354
product price: $32.65
/pk 12, $2.72/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic, Adhesive
- Recommended Age 4+ Years
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crafty Dab
- MFR # 50789
- Zoro # G5630354
- UPC # 194629043361
- Country of Origin United States
- Category Office Tape
Details
Color | Clear |
Material | Plastic, Adhesive |
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Description
Crafty Dab Sure Seal Envelope Glue is part of Crafty Dab's spectacular line of glue products! Our envelope glue seals over 1,000 envelopes along with gluing all paper products. Easy to use with its no mess, no leak applicator, the glue is fast drying, non-wrinkling and washable. Crafty Dab Envelope Glue is the perfect tool for your office needs! Each bottle includes 1.7 oz. Non-toxic. Sold as a pack of 12 bottles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 6" x 4" x 3", Kraft, 25/Bundle (55VG14)
- LEXMARK Ms82X Svc Maint Kit, Fuser Belt Sy Fuser (41X2233)
- NEENAH PAPER Exact Index Card Stock, 110lb, 8-1/2 x 11, Gray, 250 Sheets (49591)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Black/White (TZeS241)
- AVERY Hole Reinforcements, Clear, PK1000 (5722)
- 3M Transparent Tape, Clear, PK6 (600K6)
- 3M Office Tape, Transparent, 3/4x1000In, PK6 (99826866)
- 3M Command™ Poster Strips, PK72 (MMM17024)
- SCOTCH Tape, DispnSilver, Transp, 1/2x450 (144)
- SCOTCH Magic Tape, 3/4 x 1000 in., Clear, PK6 (810-K6)
- 3M Invisible Tape, 3/4in x 1296in, PK6 (MMM620034)
- Crafty Dab