Shop All Arts & Crafts
Crafty Dab
Dab'n Stic School Glue, 1.7 oz, PK12
Mfr # 50798
Zoro # G5633093
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear, Clear
- Material glue
- Recommended Age 4+ Years
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crafty Dab
- MFR # 50798
- Zoro # G5633093
- UPC # 194629004782
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Clear, Clear |
Material | glue |
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Description
The Dab 'N Stick School Glue is an ergonomically designed bottle and small applicator that is perfect for children. Easy to use with its no mess, no leak applicator. Fast drying, non-wrinkling and washable. Non-toxic. Each bottles contains 1.7oz (50ml) of glue with a 24mm tip. Each pack includes 6 bottles of glue. Sold as 2 packs for a total of 12 bottles of glue.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LATHEM Timecards, Universal, 100Pk (LTHE100)
- 3M Post-It, Notes, Ss, 3x3, Hiland, PK12 (6549A)
- UNIVERSAL ONE 5" D-Ring Binder, Black (UNV20998)
- SCS Desiccant, 2 Unit Plastic Pouch (2PLDES150)
- CRAFTY DAB Poster Paint, Assorted Colors, 48 ml, PK10 (78923)
- CRAFTY DAB Washable Poster Paint Markers, Assorted Colors, PK8 (CV78819)
- CRAFTY DAB Kids Scented Paint Markers, Assorted Colors, PK12 (CV75626)
- CRAFTY DAB School Glue, Clear, 1.7 oz, PK12 (50799)
- CRAFTY DAB Scented Paint Markers, PK10 (75640)
- CRAFTY DAB Window Writers Paint, 10 Colors, 48 ml (75556)
- CRAYOLA Washable Fingerpaint Pack, 3 Assorted Bright Colors, 8 oz Tube (55-1311)
- Crafty Dab