Shop All Poster & Presentation Boards
Craftwood
Craftwood 58586 0.63 x 36 in. Square Wood Dowel - Pack of 25
Mfr # 58586
Zoro # G403759144
product price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftwood
- MFR # 58586
- Zoro # G403759144
- UPC # 715998585865
- Country of Origin China
- Category Poster & Presentation Boards
Description
Add value, functionality and ease to every part of your workplace with our Office accessories. Satisfy your business needs with our fantastic selection of desk accessories, including pen holders, file trays, document case, files, business card holders and magazine racks. Explore our widest range of accessories and enjoy best buying experience, right from the comfort of your home or office.
Features- Square Wood Dowel
- 36" length square hardwood dowels
- Pack of 25
- Size: 0.63" x 36"
- Country of Origin: Myanmar
- Weight: 0.32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 6-MIL, 4"x 6", Clear (6R46)
- ARTKRAFT Colored Kraft Duo-Finish® Paper Roll, Brown, 48in x 200ft (0067024)
- WEGMANN AUTOMOTIVE TAL Coated PB Commercial Weight 2.0 oz. (TAL020)
- BSC PREFERRED 3'' x 55 yds. Clear Tape Logic #291 Industrial Tape, 24PK (S-1893)
- PACON CORPORATION Pacon Corporation Pac5420 White Poster Board 22X28 10 Sheets (PAC5420)
- PACON Pacon® 6-Ply Railroad Board, White, 22" x 28", PK25 (P54611)
- FLIPSIDE PRODUCTS 36 x 48 White Foam Project Board Bulk, PK10 (30048-10)
- PACON 4-Ply Railroad Board, Dark Blue, 22in. x 28in., 25PK (P54651)
- PACON 4-Ply Railroad Board, Holiday Green, 22" x 28", PK25 (5466-1)
- PACON CORPORATION Pacon® Heavyweight Tagboard, 24"W x 36"H, White, 100/Pack (5226)
- PACON Poster Board Class Pack, 10 Assorted Colors, 22" x 28", PK50 (P0076347)
- Craftwood Poster & Presentation Boards