Shop All Molding and Trim
Craftwood
Craftwood 142-S Screen Trim Moulding; Natural - 0.25 x 0.75 in. x 8 ft. - Pack of 16
Mfr # 142-S
Zoro # G204076013
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftwood
- MFR # 142-S
- Zoro # G204076013
- UPC # 715998142532
- Country of Origin China
- Category Molding and Trim
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Screen Trim Moulding
- Pack of 16
- Color: Natural
- Size: 0.25" x 0.75"
- Length: 8'
- Country of Origin: US
- Weight: 3.04 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Hardwired Digital Transmitter, 900 MHz (10TD900PB)
- STERLING SEAL & SUPPLY 209 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A209X250)
- BEST 1-3/4" W x 4-1/2" H Satin Chrome Door and Butt Hinge (FBB179NRP 4 5X4 DOOR HINGE 26D STL)
- VON DUPRIN Von Duprin - 6400 Modular Electric Strike for Mortise or Cylindrical Devices - Fail Secur (VNDP-6400-US32D)
- DWELLINGDESIGNS 4.88 in. H x 1.62 in. P x 96 in. L Elsinore Window and Door Casing (DW68857)
- EKENA MILLWORK Standard Foster Bullseye Plinth Block with Beveled Edge, 3"W x 6"H x 3/4"P (PBP030X060X075FOS03)
- EKENA MILLWORK El Dorado Architectural Grade PVC Running Trim, 6"H x 5/8"P x 48"L (RUNP06X0625X48ELD)
- ACROVYN Wainscot Trim, Driftwood (WC40WT262N)
- ACOUSTIC CEILING PRODUCTS Palisade 94"L Prado Granite Trim Kit, 6 Pack (17305)
- AIR VENT 3.6 in. H X 15 in. W X 16 in. L Mill White Aluminum Roof Vent (85150)
- EKENA MILLWORK WM52 - 2 3/4"F x 9/16"T x 144"L Crown Flexible Moulding (MLDFWM52X144)
- Craftwood Molding and Trim