Shop All Chair Mats
Crafttex
Red Sploshmat Crafts, Kids and Classrooms Floor Mat for Carpets, 40in x 40in
Mfr # CC114040PRV
Zoro # G809015806
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC/Vinyl
- Weight 6
- For Use In Suitable for use on carpets
- Length 40 in
- Width 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crafttex
- MFR # CC114040PRV
- Zoro # G809015806
- UPC # 841776104284
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Length | 40 in |
Width | 40 in |
Details
Color | Red |
Thickness | 0.09 in |
Material | PVC/Vinyl |
Weight | 6 |
For Use In | Suitable for use on carpets |
Application | Floor Protection for the Kitchen, Craft Room or Bedroom; Use Under Any Table or Chair at a Craft Table |
Capacity | 180 lb |
Description
CraftTex's Sploshmat's are a unique splat shaped mat to protect your valuable flooring from falling mess resulting from a host of child activities. Fun shape combined with effective practically. Free of phthalates, tin, lead and cadmium for durable but safe floor protection for your home. This mat is free from PVC and associated toxins, easy to clean and safe to use around children and animals. Can even be used as an effective craft mat when your child starts to grow up! Available for both carpeted and hardwood floor.
- •Protector for wooden, tiled, vinyl, laminate and carpeted floors from stains, spillages and scratches
- •Perfect to use under any table during craft activities, the mat is waterproof, easy to clean and will protect your carpet from stains
- •Ideal craft mat where floors can be protected from paint, indoor sand and other activities where spills could cause permanent floor damage
- •Long-lasting and easy to clean for years of use. Can be used under any craft table to protect flooring from spillages
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRLIFT AIRLIFT Glass Electric Standing Desk, 48" (OFF65871)
- TRADEMARK FINE ART Marion Rose 'Crow 17' Canvas Art, 14x19 (ALI15361-C1419GG)
- BIGGIES SCENES Window Well Scenes-River, 100 in wide x 60 in high (BG-WW-RVR-100)
- BAXTON STUDIO Gothard Navy Blue Velvet Upholstered and Dark Brown Finished Wood Queen Size Platform Bed (215-12364-ZORO)
- CRAFTTEX Blue Sploshmat Crafts, Kids and Classrooms Floor Mat for Hard Floor, 40in x 40in (CC124040PBV)
- FLOORTEX Black PVC Chair Mat (114553LLBV)
- FLOORTEX Black PVC Chair Mat (124860HEBV)
- FLOORTEX Chair Mat for Hard Floor, Rectangular Wit (FC123648HLBV)
- DEFLECTO Moderate Use Chair Mat for Low Pile Carpet, 36x48, Rectangular, Clear (CM13142)
- LORELL Lorell Carpet Chair Mat (LLR02156)
- FLOORTEX Floortex Cleartex 119225LV Advantagemat Pvc Rectangular Lipped Chair Mat For Low Pile Carpets 0.25 In.; Clear 36 X 48 In.- Chair not included (119225LV)
- Crafttex Chair Mats