Shop All Protective Floor Coverings
Crafttex
Pack of 2 Sewing Machine Mats - 19" x 24"
Mfr # FPCS1924RA2
Zoro # G406587393
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Width 19 in
- Thickness 0.03 in
- Material Polycarbonate
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crafttex
- MFR # FPCS1924RA2
- Zoro # G406587393
- UPC # 841776104260
- Country of Origin United Kingdom
- Category Protective Floor Coverings
Dimensions
Length | 24 in |
Width | 19 in |
Details
Item | Table Mat |
Thickness | 0.03 in |
Material | Polycarbonate |
Color | Clear |
Includes | 2 Table Mats Only |
Description
Protect your dining & kitchen table tops from scratches, stains, scuffs and spillages that could occur during crafting or model making activities. Incredibly tough polycarbonate construction acts as a solid barrier for your table top from paint, glue, glitter and other crafting and model making materials. Perfect protection from the whole family! Heat resistant to 212 Deg. F and the anti-slip backing is guaranteed not to react with varnished or lacquered wood table tops.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MISTY PBC-20, 32 oz., PK12 (1038804)
- UNGER 360" Threaded Telescoping Pole, 7/8 in Dia, Green, Aluminum/Plastic (TF900)
- LIBMAN COMMERCIAL Lobby Broom And Dust Pan Set Open Lid, 2PK (919)
- CHEF REVIVAL Chef Revival 16x19 Striped Bar Towel, PK12 (700BRT-BLS)
- CRAFTTEX 9Mat Blue Floor Protector for Hard Floor - 38" x 39" (CC121001009RBL)
- CRAFTTEX Pack of 2 Protective Mats for Craft Tables - 17" x 22" (FPCE1722RA2)
- CRAFTTEX 9Mat Clear Floor Protector for Carpet - 38" x 39" (CC111001009R)
- POLAR PLASTICS Construction Film, 10x200, 1.5mil, Clear (C1015)
- TRIMACO 24 in.X200' Film For Hard Surfaces (72420)
- SURFACE SHIELDS Surface Sled Kit, 63 in.L, Red (SLEDKIT)
- SURFACE SHIELDS Floor Protection, 48 In. x 100 Ft., Black (PS48100)
- Crafttex Protective Floor Coverings