Shop All Entrance Mats
Crafttex
Floor Mat, Clear, 35 in W x
Mfr # CC128919ER
Zoro # G206587371
product price: $62.29
/ea
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crafttex
- MFR # CC128919ER
- Zoro # G206587371
- UPC # 841776104383
- Country of Origin United Kingdom
- Category Entrance Mats
Details
Item | Floor Mat |
Color | Clear |
Description
CraftTex clear floor mats are designed to offer a large area of barrier protection for hard floor such as; hardwood, tiles, ceramic and laminate. This mat protects hard floor from damage caused by dropped craft equipment, spilled paint, glitter and glue. Easy to wipe clean this protective mat won't discolor, curl, bend or crack under normal use. Strong and long-lasting, the mat lies flat immediately and provides a waterproof barrier. Providing peace of mind that mess and spillages will be contained. This Polycarbonate mat is 100% recyclable, and is free from PVC and toxins.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC SpillPack, 27.75"Lx23"Wx37.5"H, 65 gal. (1165-YE)
- BRADY Label, 1 in W, Clear; White (M7-64-427)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, 2XL, PR (11-800)
- NMC Certified Forklift Driver Label, Pk25 (HH67R)
- CRAFTTEX Crafttex CC1624RED 16 x 24 in. Standing Comfort Mat; Red (CC1624RED)
- CRAFTTEX Floor Mat, Clear, 35 in W x (CC118923ER)
- CRAFTTEX Crafttex CC1624GRY 16 x 24 in. Standing Comfort Mat; Gray (CC1624GRY)
- CRAFTTEX Crafttex CC2032BLK 20 x 32 in. Standing Comfort Mat; Black (CC2032BLK)
- NOTRAX Entrance Mat, Brown, 3 ft. W x 5 ft. L (132S0035BR)
- CONDOR Entrance Runner, Navy, 3 ft. W x 6 ft. L (24N269)
- RUBBER-CAL "Diamond-Plate" Rubber Flooring Rolls - 3 mm x 4 ft x 9 ft Rolls - Black (03-206-W100)
- Crafttex Floor Mats