Shop All Entrance Mats
Crafttex
Floor Mat, Clear, 35 in W x
Mfr # CC118923ER
Zoro # G106587396
product price: $79.19
/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crafttex
- MFR # CC118923ER
- Zoro # G106587396
- UPC # 841776104376
- Country of Origin United Kingdom
- Category Entrance Mats
Details
Color | Clear |
Item | Floor Mat |
Description
CraftTex clear floor mats are designed to offer a large area of barrier protection for low/medium pile carpets - up to 1/2" deep. Made from durable Polycarbonate, with a grippers to help prevent the mat traveling, this mat protects carpet from damage caused by dropped craft equipment, spilled paint, glitter and glue. Easy to wipe clean this protective mat won't discolor, curl, bend or crack under normal use. Strong and long-lasting, the mat lies flat immediately and provides a waterproof barrier. Providing peace of mind that mess and spillages will be contained. This Polycarbonate mat is 100% recyclable, and is free from PVC and toxins.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD FR Cotton Welding Apron, 9oz Green, 36 in. Length (PWGFRA36)
- SPENCO Orthotic Insole, Unisex, PR (4621005)
- GLOWSHIELD Hi-Viz Orange, Long Sleeve T-shirt, Size: XL (HW200FO (XL))
- NITE IZE SLIDELOCK® 360° MAGNETIC LOCKING DUAL CARABINER, 1.6in Length, Aluminum, Olive (MSBL-08-R7)
- CRAFTTEX Crafttex CC1624GRY 16 x 24 in. Standing Comfort Mat; Gray (CC1624GRY)
- CRAFTTEX Crafttex CC1624RED 16 x 24 in. Standing Comfort Mat; Red (CC1624RED)
- CRAFTTEX Crafttex CC2032BLK 20 x 32 in. Standing Comfort Mat; Black (CC2032BLK)
- NOTRAX Entrance Mat, Blue, 4 ft. W x 8 ft. L (109S0048BU)
- RICKI'S RUGS 396S2846 Fingertip entrance mats (RI892067)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 10 ft. L (132S0310CH)
- NOTRAX Entrance Mat, Sapphire, 3 ft. W x 5 ft. L (170S0035SP)
- Crafttex Floor Mats