Shop All Entrance Mats
Crafttex
Crafttex CC2032BLK 20 x 32 in. Standing Comfort Mat; Black
Mfr # CC2032BLK
Zoro # G003891381
original price:
$101.30
8% off
Free Shipping & Returns
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crafttex
- MFR # CC2032BLK
- Zoro # G003891381
- UPC # 841776104451
- Country of Origin China
- Category Entrance Mats
Description
When your kitchen activity means standing for long periods of time, improve your personal comfort with a luxury kitchen anti-fatigue mat. The Floortex Standing Comfort Mat's deep and supportive structure reduces fatigue when standing for long periods of time. Its soft cover is easy to clean. Use this comfort mat in studios, workshops and kitchens to improve your comfort. Suitable for carpet, rugs and hard floor.
Features- Deep and padded mat structure relieves pressure to improve comfort when standing for long periods
- Anti-slip base will not slip or travel on your floor
- The mats beveled edges and rounded corners help reduce risk of tripping
- Use in your classroom, studio or kitchen to improve comfort wherever you stand
- This classic cushioned comfort mat looks great in any environment
- Helps to relieve pressure to give you superior support in your kitchen, laundry room, office
- An additive helps protect the mat surface from microbial deterioration
- Color: Black
- Size: 20 x 32 in.
- Material: Polyurethane with Polyester cover
- Dimension: 32 x 20 x 0.8 in.
- Weight: 4.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Apron, 3-Pocket Waist, F9, Black (18121)
- GUARDIAN PURE SAFETY GROUP WEB ASSEMBLY FOR POSITIONING (21610)
- NMC Fire Alarm Sign (TV42)
- BERNE Bib, Overall, Deluxe, Insulated, 4XL, Tall (B415)
- CRAFTTEX Floor Mat, Clear, 35 in W x (CC118923ER)
- CRAFTTEX Crafttex CC1624GRY 16 x 24 in. Standing Comfort Mat; Gray (CC1624GRY)
- CRAFTTEX Crafttex CC1624RED 16 x 24 in. Standing Comfort Mat; Red (CC1624RED)
- RUBBER-CAL 6-Piece New Amsterdam Non-Slip Treads Rubber Step Mats, 9.75 by 29.75-Inch, Black (10-104-005-6PK)
- RUBBER-CAL "French Country Doormat Kit" - 2 Coco Coir Doormats and 1 Boot Scraper (10-108-014)
- GRASSWORX DOORMAT 30""X18"" SANDBAR (10376405)
- WATERHOG Waterhog Mat, Brown, 4 ft. W x (MAT160BR)
- Crafttex Entrance Mats