Shop All Entrance Mats
Crafttex
Crafttex CC1624BLK 16 x 24 in. Standing Comfort Mat; Black
Mfr # CC1624BLK
Zoro # G303891357
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crafttex
- MFR # CC1624BLK
- Zoro # G303891357
- UPC # 841776104413
- Country of Origin China
- Category Entrance Mats
Description
When your kitchen activity means standing for long periods of time, improve your personal comfort with a luxury kitchen anti-fatigue mat. The Floortex Standing Comfort Mat's deep and supportive structure reduces fatigue when standing for long periods of time. Its soft cover is easy to clean. Use this comfort mat in studios, workshops and kitchens to improve your comfort. Suitable for carpet, rugs and hard floor.
Features- Deep and padded mat structure relieves pressure to improve comfort when standing for long periods
- Anti-slip base will not slip or travel on your floor
- The mats beveled edges and rounded corners help reduce risk of tripping
- Use in your classroom, studio or kitchen to improve comfort wherever you stand
- This classic cushioned comfort mat looks great in any environment
- Helps to relieve pressure to give you superior support in your kitchen, laundry room, office
- An additive helps protect the mat surface from microbial deterioration
- Color: Black
- Size: 16 x 24 in.
- Material: Polyurethane with Polyester cover
- Dimension: 24 x 16 x 0.8 in.
- Weight: 2.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Flammable Liquid Placard 1219, PK25 (ZT2-1219)
- MOLDEX Cartridge, Bayonet, OV, AM, CL, CD, FM, HC, HF, MA, SD, HS, Olive, 2 PK, NIOSH (7600)
- ARIAT FR Stretch Canvas Jacket, Navy, L (10037640)
- SIGNMISSION OSHA Sign, Do Not Enter Confined Space Permit, 18in X 12in Plastic, 18" W, 12" H, Lndscp (OS-DS-P-1218-L-19329)
- CRAFTTEX Crafttex CC2032BLK 20 x 32 in. Standing Comfort Mat; Black (CC2032BLK)
- CRAFTTEX Crafttex CC1624RED 16 x 24 in. Standing Comfort Mat; Red (CC1624RED)
- CRAFTTEX Crafttex CC1624GRY 16 x 24 in. Standing Comfort Mat; Gray (CC1624GRY)
- CRAFTTEX Floor Mat, Clear, 35 in W x (CC118923ER)
- CAROLINES TREASURES 24 x 36 in. Coypu Nutria River Rat Love Indoor or Outdoor Mat (CK5306JMAT)
- JENSENDISTRIBUTIONSERVICES 24 x 36 in. Christmas Fleur De Lis Tree With Lights Indoor Or Outdoor Mat (MI2554099)
- CALLOWAY MILLS Natural, Red, 17 W x 29 L (106601729)
- Crafttex Floor Mats