Shop All Protective Floor Coverings
Crafttex
9Mat Blue Floor Protector for Hard Floor - 38" x 39"
Mfr # CC121001009RBL
Zoro # G006587489
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 38 in
- Width 39 in
- Thickness 0.075 in
- Material Polycarbonate
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crafttex
- MFR # CC121001009RBL
- Zoro # G006587489
- UPC # 841776104352
- Country of Origin United Kingdom
- Category Protective Floor Coverings
Dimensions
Length | 38 in |
Width | 39 in |
Details
Item | Floor Mat |
Thickness | 0.075 in |
Material | Polycarbonate |
Color | Blue |
Includes | Floor Mat Only |
For Use With | Hard Floors |
Description
CraftTex 9Mat is suitable for compact craft areas. Its unique nine-sided shape provides excellent floor coverage and protection. This mat is made from strong polycarbonate which will not crack, dent, discolor, curl or smell. Perfect for a child's room or small craft areas. This chair mat is recyclable, environmentally safe, free from PVC and toxic chemicals. Polycarbonate 9 sided mat to protect floors from messy craft activities. These mats are available for both carpeted and hard floors.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Carpet Film, 2 mil, 48"x500, Reverse Wound (64850)
- SAN JAMAR Soap Dispenser, Hybrid, 900mL, Black (SH900TBKGR)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, Kimwipes, Dispenser Box, 1-Ply Tissue, 11 3/4 in x 11 3/4 in, 196 Wipes, White, 15 Pack (34133)
- VIKAN 1 1/2 in W Bench Brush, Soft, 7 in L Handle, 6 1/2 in L Brush, Red, Plastic, 13 in L Overall (45814)
- CRAFTTEX Pack of 2 Sewing Machine Mats - 19" x 24" (FPCS1924RA2)
- CRAFTTEX Pack of 2 Protective Mats for Craft Tables - 17" x 22" (FPCE1722RA2)
- CRAFTTEX 9Mat Clear Floor Protector for Carpet - 38" x 39" (CC111001009R)
- FLOORTEX Hometex Anti-Microb Bathroom Set, 2Ct (FRHMBRSET1)
- ZIP-UP Carpet Protection Film, 36 in x 500 ft (CPF36500)
- TRIMACO Heavy Duty Contractor Floor Protection Paper (12360)
- SURFACE SHIELDS 38x100' Ram Board Roll (RB38100)
- Crafttex Protective Floor Coverings