Shop All Combination Wrenches
Craftsman
Wrenches, 9mm Standard Metric Combinatio
Mfr # CMMT42913
Zoro # G504180779
product price: $7.55
/ea
Not eligible for select promotions
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 9mm Standard Metric Combination Wrench {{1}}
- Size 9 mm
- Finish Full Polish Chrome
- SAE or Metric Metric
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT42913
- Zoro # G504180779
- UPC # 885911584890
- Country of Origin China
- Category Combination Wrenches
Dimensions
Size | 9 mm |
Details
Promotion Restriction | Not eligible for promotion |
Includes | 9mm Standard Metric Combination Wrench {{1}} |
Finish | Full Polish Chrome |
SAE or Metric | Metric |
Number of Pieces | 1 |
Description
Wrenches, 9mm Standard Metric Combinatio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Torque Screwdriver, Fixed Torque: 5.7Nm (211750 5,7)
- MAKITA Cutter Blade Set, Rebar; Steel Rod (SC09002470)
- MAKITA Cordless, Miter Saw Max Blade Speed: 4,400 RPM 5/8 in Arbor Size (XSL06Z)
- APEX TOOL GROUP Socket Isolator 3/8" x 2-1/4", 1 pcs, Chrome (CAEAD324)
- CRAFTSMAN Digital Torque Wrench, 1/2 in Drive, 50 to 250 ft-lb, 29.7 in Overall Length (CMMT99436)
- CRAFTSMAN Wrenches, 3/8" Standard SAE Combination (CMMT44693)
- CRAFTSMAN Wrenches, 11mm Standard Metric Combinati (CMMT42915)
- CRAFTSMAN Wrenches, 15mm Standard Metric Combinati (CMMT42919)
- CRAFTSMAN Wrenches, 15mm Short Metric Combination (CMMT44117)
- CRAFTSMAN Wrenches, 12mm Short Metric Combination (CMMT44114)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 24m (54PP05)
- Craftsman Combination Wrenches