Shop All Combination Wrenches
Craftsman
Wrenches, 8mm 72 Tooth 12 Point Metric R
Mfr # CMMT42568
Zoro # G404180756
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes 8mm 72 Tooth 12 Point Metric Ratcheting Wrench {{1}}
- Number of Pieces 1
- Finish Full Polish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Craftsman
- MFR # CMMT42568
- Zoro # G404180756
- UPC # 885911585316
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Details
Promotion Restriction | Not eligible for promotion |
Includes | 8mm 72 Tooth 12 Point Metric Ratcheting Wrench {{1}} |
Number of Pieces | 1 |
Finish | Full Polish Chrome |
Description
Wrenches, 8mm 72 Tooth 12 Point Metric R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Shockwave 1/4 to 3/8 in. Socket Adapter (48-32-5731)
- WILTON Serrated Jaw Inserts For Stock Numbers 6 (21500-03)
- J.W. WINCO GN820.3-355-MLC Horizontal Toggle Clamp (820.3-355-MLC)
- CLE-LINE Spiral Point Tap, Plug, 2 (C00788)
- CRAFTSMAN Wrenches, 3/8" Drive 120 Tooth Pear Head (CMMT82011)
- CRAFTSMAN Wrenches, 5/8" Standard SAE Combination (CMMT44697)
- CRAFTSMAN Wrenches, 13/16" Standard SAE Combinatio (CMMT44702)
- CRAFTSMAN Wrenches, 13mm 72 Tooth 12 Point Metric (CMMT42571)
- CRAFTSMAN Wrenches, 17mm Standard Metric Combinati (CMMT42929)
- CRAFTSMAN Wrenches, 5/8" 72 Tooth 12 Point SAE Rev (CMMT42417)
- PRECISION INSTRUMENTS Click Wrench, 1" Drive, 600Ft./Lb (PREC5D600F)
- Craftsman Wrenches