Shop All Adjustable Wrenches
Craftsman
Wrenches, 8" Reversible Jaw Adjustable W
Mfr # CMMT82337
Zoro # G004104923
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Finish Full Polish Chrome
- Number of Pieces 1
- Size 8
- SAE or Metric Fractional & Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Craftsman
- MFR # CMMT82337
- Zoro # G004104923
- UPC # 885911594158
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Size | 8 |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Number of Pieces | 1 |
SAE or Metric | Fractional & Metric |
Item | Wrenches, 8" Reversible Jaw Adjustable W |
Includes | 8 Pieces� Reversible Jaw {{1}} |
Description
Wrenches, 8 In. Reversible Jaw Adjustable W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Brush Set (1617000425)
- WESTWARD 27/64" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDF0)
- MITEE-BITE PRODUCTS Fixture Clamp, Compact Toe, 1/2-13, 19/32in (24108)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2908M)
- CRAFTSMAN Adj. Wrench, 15/16" Jaw Capacity, 6" L (CMMT81621)
- CRAFTSMAN Adj. Wrench, 1 3/4" Jaw Capacity, 15" L (CMMT81625)
- CRAFTSMAN Adjustable Wrench, 2 7/16" Jaw Capacity (CMMT81627)
- CRAFTSMAN Wrenches, 12" Reversible Jaw Adjustable (CMMT82339)
- CRAFTSMAN Wrenches, 6" Reversible Jaw Adjustable W (CMMT82336)
- CRAFTSMAN Adjustable Wrench, 1 3/16" Jaw Capacity (CMMT81622)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 8", Finish: Chrome plated (KTI-48008)
- Craftsman Adjustable Wrenches