Shop All Combination Wrench Sets
Craftsman
Wrenches, 7-pc Metric Raised-Panel Combi
Mfr # CMMT87015
Zoro # G003927349
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Finish Chrome
- Number of Pieces 7
- Includes Includes (7) Combination Wrenches Metric (10 mm, 12 mm, 13 mm, 1 4mm, 15 mm, 17 mm, 19 mm) {{1}}
- Flexible Head No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT87015
- Zoro # G003927349
- UPC # 885911705424
- Country of Origin India
- Category Combination Wrench Sets
Details
Promotion Restriction | Not eligible for promotion |
Finish | Chrome |
Number of Pieces | 7 |
Includes | Includes (7) Combination Wrenches Metric (10 mm, 12 mm, 13 mm, 1 4mm, 15 mm, 17 mm, 19 mm) {{1}} |
Flexible Head | No |
Measurement Type | Metric |
Head Style | Standard |
Handle Design | Standard |
Material | Steel |
Item | Wrenches, 7-pc Metric Raised-Panel Combi |
Description
Wrenches, 7-pc Metric Raised-Panel Combi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #72 (.0250”/.635MM), 12PK (45-11272)
- MICRO 100 Brazed Tool Bit, ER, 2.5 In L, 3/8 In W (ER-6)
- KEO Countersink, Pilot 4.5 mm, CTRbore 8 mm (56208)
- EAZYPOWER One Way Screw Remover, No.12, No.14, PK2 (88242)
- CRAFTSMAN Wrenches, 11-pc Metric Raised-Panel Comb (CMMT87017)
- CRAFTSMAN Wrenches, 20-pc Metric Combination Wrenc (CMMT12068)
- CRAFTSMAN Combination Wrench Set, 12 Points, Chrome (CMMT12055)
- CRAFTSMAN Wrenches, 32-pc Large SAE/Metric Combina (CMMT12080)
- CRAFTSMAN Combination Wrench Set, Metric, 15 Tools (CMMT12066)
- CRAFTSMAN Wrenches, 11-pc SAE Gunmetal Chrome Long (CMMT87014)
- URREA Obstruction Wrenches (Set of 5 pieces), metric. (1700CM)
- Craftsman Combination Wrench Sets