Shop All Adjustable Wrenches
Craftsman
Wrenches, 6" Reversible Jaw Adjustable W
Mfr # CMMT82336
Zoro # G004104954
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Finish Full Polish Chrome
- Number of Pieces 1
- SAE or Metric Fractional & Metric
- Size 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT82336
- Zoro # G004104954
- UPC # 885911594110
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Size | 6 |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Number of Pieces | 1 |
SAE or Metric | Fractional & Metric |
Item | Wrenches, 6" Reversible Jaw Adjustable W |
Includes | 6 Pieces� Reversible Jaw {{1}} |
Description
Wrenches, 6 In. Reversible Jaw Adjustable W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Ball Lock Pin (11056)
- STARRETT Engineers Gage (245M)
- TENG TOOLS 20 Blade Hardened Rolled Steel Metric Feeler Gauge Set (FG20100)
- MILWAUKEE TOOL 1/4 in. Hex Adapter for INSIDER Box Ratchet (49-16-1663)
- CRAFTSMAN Adjustable Wrench, 1 3/16" Jaw Capacity (CMMT81622)
- CRAFTSMAN Wrenches, 8" Reversible Jaw Adjustable W (CMMT82337)
- CRAFTSMAN Adj. Wrench, 1 3/4" Jaw Capacity, 15" L (CMMT81625)
- CRAFTSMAN Adj. Wrench, 1 3/8" Jaw Capacity, 10" L (CMMT81623)
- CRAFTSMAN Adj. Wrench, 1 5/8" Jaw Capacity, 12" L (CMMT81624)
- CRAFTSMAN Wrenches, 12" Reversible Jaw Adjustable (CMMT82339)
- KLEIN TOOLS Adjustable Wrench Standard Capacity, 24-Inch (500-24)
- Craftsman Wrenches