Shop All Combination Wrenches
Craftsman
Wrenches, 5/8" Standard SAE Combination
Mfr # CMMT44697
Zoro # G504078847
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes 5/8-in. Standard SAE Combination Wrench {{1}}
- Size 5/8"
- Finish Full Polish Chrome
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Craftsman
- MFR # CMMT44697
- Zoro # G504078847
- UPC # 885911584548
- Country of Origin China
- Category Combination Wrenches
Dimensions
Size | 5/8" |
Details
Promotion Restriction | Not eligible for promotion |
Includes | 5/8-in. Standard SAE Combination Wrench {{1}} |
Finish | Full Polish Chrome |
SAE or Metric | SAE |
Number of Pieces | 1 |
Description
Wrenches, 5/8 In. Standard SAE Combination
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Tool, M10, 65mm, RNHT (RNHT-M10)
- DAYTON Hydraulic Press, Electric, Overall 80" H (467L08)
- GEDORE Coupler, 1", 67.5mm (2194)
- MILWAUKEE TOOL M12 FUEL 3/8 in. High Speed Ratchet Kit (2567-22)
- CRAFTSMAN Wrenches, 1-5/16" S 12 Point SAE Wrench (CMMT44709)
- CRAFTSMAN Wrenches, 3/8" 72 Tooth 12 Point SAE Rev (CMMT42413)
- CRAFTSMAN Wrenches, 17mm 72 Tooth 12 Point Metric (CMMT42575)
- CRAFTSMAN Wrenches, 12mm 72 Tooth 12 Point Metric (CMMT42570)
- CRAFTSMAN Wrenches, 14mm 72 Tooth 12 Point Metric (CMMT42425)
- CRAFTSMAN Wrenches, 7 mm Standard Combination Wren (CMMT12081)
- GEARWRENCH 1/4" 6 Point Combination Wrench (81768)
- Craftsman Wrenches