Shop All Combination Wrenches
Craftsman
Wrenches, 5/8" 72 Tooth 12 Point SAE Rev
Mfr # CMMT42417
Zoro # G704180791
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 5/8"
- Finish Full Polish Chrome
- SAE or Metric SAE
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT42417
- Zoro # G704180791
- UPC # 885911585422
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Size | 5/8" |
Details
Promotion Restriction | Not eligible for promotion |
Includes | 5/8-in. 72 Tooth 12 Point SAE Reversible Ratcheting Wrench {{1}} |
Finish | Full Polish Chrome |
SAE or Metric | SAE |
Number of Pieces | 1 |
Description
Wrenches, 5/8 In. 72 Tooth 12 Point SAE Rev
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 80-inch x 0.1875-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (416008)
- PAN AMERICAN TOOL Cobalt Piloted Double Margin Drill (13-216)
- VERMONT GAGE Go/No Go Plug Gage Assy, #2-56 UNC 2B (301105040)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1739600)
- CRAFTSMAN Wrenches, 13mm Short Metric Combination (CMMT44115)
- CRAFTSMAN Wrenches, 12mm Standard Metric Combinati (CMMT42916)
- CRAFTSMAN Wrenches, 11/16" Short SAE Combination W (CMMT44108)
- CRAFTSMAN Wrenches, 13mm 72 Tooth 12 Point Metric (CMMT42571)
- CRAFTSMAN Wrenches, 9-16" 72 Tooth 12 Point SAE Re (CMMT42416)
- CRAFTSMAN Digital Torque Wrench, 1/2 in Drive, 50 to 250 ft-lb, 29.7 in Overall Length (CMMT99436)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 7/16" (1214SC)
- Craftsman Wrenches