Shop All Ratcheting Wrenches
Craftsman
Wrenches, 5/8" 72 Tooth 12 Point SAE Rat
Mfr # CMMT42565
Zoro # G304095983
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Finish Full Polish Chrome
- Includes 5/8-in. 72 Tooth 12 Point SAE Ratcheting Wrench {{1}}
- Size 5/8"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT42565
- Zoro # G304095983
- UPC # 885911585293
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Size | 5/8" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 5/8-in. 72 Tooth 12 Point SAE Ratcheting Wrench {{1}} |
Number of Pieces | 1 |
System of Measurement | SAE |
Item | Wrenches, 5/8" 72 Tooth 12 Point SAE Rat |
Type | Ratcheting |
Description
Wrenches, 5/8 In. 72 Tooth 12 Point SAE Rat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-187 Mag Darby, Straight 36", Wood Handle (12-187)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 5/16in Size (88410)
- KRAFT TOOL Carbon Steel Pool Trowel, 24"x4 (CF442)
- HOLEX Box Cutter with Zinc Die-Cast Handle, Blade Width: 9mm, Overall Length: 130mm (845037 130)
- CRAFTSMAN Wrenches, 5 Piece 6-Point Standard (SAE) (CMMT99334)
- CRAFTSMAN Wrenches, 3/8" 72 Tooth 12 Point SAE Rat (CMMT42561)
- CRAFTSMAN Wrenches, 3/4" 72 Tooth 12 Point SAE Rat (CMMT42567)
- CRAFTSMAN Wrenches, 7-pc SAE Reversible Ratcheting (CMMT87024)
- CRAFTSMAN Wrenches, 11-pc SAE Ratcheting Combinati (CMMT87022)
- CRAFTSMAN Wrenches, 1/2" 72 Tooth 12 Point SAE Rat (CMMT42563)
- GEARWRENCH 1-1/16" 90-Tooth 12 Point Ratcheting Combination Wrench (86954)
- Craftsman Ratcheting Wrenches & Sets