Shop All Combination Wrenches
Craftsman
Wrenches, 3/8" 72 Tooth 12 Point SAE Rev
Mfr # CMMT42413
Zoro # G004180736
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes 3/8-in. 72 Tooth 12 Point SAE Reversible Ratcheting Wrench {{1}}
- Size 3/8"
- Finish Full Polish Chrome
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT42413
- Zoro # G004180736
- UPC # 885911585385
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
Includes | 3/8-in. 72 Tooth 12 Point SAE Reversible Ratcheting Wrench {{1}} |
Finish | Full Polish Chrome |
SAE or Metric | SAE |
Number of Pieces | 1 |
Description
Wrenches, 3/8 In. 72 Tooth 12 Point SAE Rev
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Precision Probe Set, Combo, 25mm, 4Pc (55-0290)
- STABILA Level Case, 96" (30030)
- MORSE Carbide Tipped Holesaw, 3/8" Hex, 1-3/16 (MHSTK19)
- CMT Roman Ogee Router Bit, HW, 1-5/16 in (841.785.11)
- CRAFTSMAN Wrenches, 15/16" Standard SAE Combinatio (CMMT44704)
- CRAFTSMAN Wrenches, 11mm 72 Tooth 12 Point Metric (CMMT42422)
- CRAFTSMAN Wrenches, 3/4" Standard SAE Combination (CMMT44701)
- CRAFTSMAN Wrenches, 9/16" 72 Tooth 12 Point SAE Ra (CMMT42564)
- CRAFTSMAN Wrenches, 1-5/16" S 12 Point SAE Wrench (CMMT44709)
- CRAFTSMAN Wrenches, 8mm 72 Tooth 12 Point Metric R (CMMT42420)
- WRIGHT TOOL Comb Wrench 2.0 12 Pt Metric (41110)
- Craftsman Combination Wrenches