Shop All Ratcheting Wrenches
Craftsman
Wrenches, 3/8" 72 Tooth 12 Point SAE Rat
Mfr # CMMT42561
Zoro # G204095984
product price: $14.49
/ea
Not eligible for select promotions
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Size 3/8"
- Number of Pieces 1
- Type Ratcheting
- Includes 3/8-in. 72 Tooth 12 Point SAE Ratcheting Wrench {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT42561
- Zoro # G204095984
- UPC # 885911585255
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Number of Pieces | 1 |
Item | Wrenches, 3/8" 72 Tooth 12 Point SAE Rat |
Type | Ratcheting |
Includes | 3/8-in. 72 Tooth 12 Point SAE Ratcheting Wrench {{1}} |
System of Measurement | SAE |
Description
Wrenches, 3/8 In. 72 Tooth 12 Point SAE Rat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Upcut, 3/16, 3/4, 2 (52-260)
- WESTWARD Pillar File, Bastard/Smooth, Rect, 8 In L (10Z740)
- LENOX Band Saw Blade, 8 ft. 9 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1814843)
- SKB Black Protective Case, 18.20"L x 8.98"W x 7.30"D (3I-1706-6B-C)
- CRAFTSMAN Wrenches, 2-pc Metric Ratcheting Box Wre (CMMT12074)
- CRAFTSMAN V-Series(TM) SAE Reversible Ratcheting C (CMMT87350V)
- CRAFTSMAN Wrenches, 3/4" 72 Tooth 12 Point SAE Rat (CMMT42567)
- CRAFTSMAN Wrenches, 7-pc SAE Reversible Ratcheting (CMMT87024)
- CRAFTSMAN Wrenches, 5/8" 72 Tooth 12 Point SAE Rat (CMMT42565)
- CRAFTSMAN Wrenches, 1/2" 72 Tooth 12 Point SAE Rat (CMMT42563)
- WERA Metal Ratchet w/Switch Lever and Slim (05004034001)
- Craftsman Wrenches