Shop All Combination Wrenches
Craftsman
Wrenches, 3/4" Standard SAE Combination
Mfr # CMMT44701
Zoro # G804078929
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes 3/4-in. Standard SAE Combination Wrench {{1}}
- Number of Pieces 1
- Finish Full Polish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT44701
- Zoro # G804078929
- UPC # 885911584562
- Country of Origin China
- Category Combination Wrenches
Details
Promotion Restriction | Not eligible for promotion |
Includes | 3/4-in. Standard SAE Combination Wrench {{1}} |
Number of Pieces | 1 |
Finish | Full Polish Chrome |
Description
Wrenches, 3/4 In. Standard SAE Combination
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (1737408)
- KD TOOLS Non-Qk Release Ratcht Repair Kit, 3/8"Dr (81227F)
- EAZYPOWER 10 Piece Screwdriver Bit Set, 1/4" (79001)
- MAKITA 18V 1/4" Hex (1) 1/4" Impact Driver Tool (XDT14Z)
- CRAFTSMAN Wrenches, 1/2" 72 Tooth 12 Point SAE Rev (CMMT42415)
- CRAFTSMAN Wrenches, 16mm Standard Metric Combinati (CMMT42924)
- CRAFTSMAN Wrenches, 11mm 72 Tooth 12 Point Metric (CMMT42422)
- CRAFTSMAN Wrenches, 18mm Short Metric Combination (CMMT44119)
- CRAFTSMAN Wrenches, 5/8" Standard SAE Combination (CMMT44697)
- CRAFTSMAN Wrenches, 5/8" Short SAE Combination Wre (CMMT44107)
- GEARWRENCH 36mm 12 Point Long Pattern Satin Combination Wrench (81840)
- Craftsman Combination Wrenches