Shop All Combination Wrenches
Craftsman
Wrenches, 27mm Standard Metric Combinati
Mfr # CMMT42933
Zoro # G504180786
product price: $28.59
/ea
Not eligible for select promotions
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 27mm Standard Metric Combination Wrench {{1}}
- Size 27 mm
- Finish Full Polish Chrome
- SAE or Metric Metric
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT42933
- Zoro # G504180786
- UPC # 885911584920
- Country of Origin China
- Category Combination Wrenches
Dimensions
Size | 27 mm |
Details
Promotion Restriction | Not eligible for promotion |
Includes | 27mm Standard Metric Combination Wrench {{1}} |
Finish | Full Polish Chrome |
SAE or Metric | Metric |
Number of Pieces | 1 |
Description
Wrenches, 27mm Standard Metric Combinati
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 3/8 in. Round Punch (76338)
- OSG Spiral Point Tap, Plug, 3 (1651000808)
- URREA Reversible Jaw Puller 9" type A (4045)
- MAG-MATE Magnetic Pickup, Telescop, 23.5-50 In, 14lb (926)
- CRAFTSMAN Wrenches, 7/8" Standard SAE Combination (CMMT44703)
- CRAFTSMAN Wrenches, 3/4" Short SAE Combination Wre (CMMT44109)
- CRAFTSMAN Wrenches, 1-1/4" Standard SAE Combinatio (CMMT44708)
- CRAFTSMAN Wrenches, 19mm Standard Metric Combinati (CMMT42921)
- CRAFTSMAN Wrenches, 14mm 72 Tooth 12 Point Metric (CMMT42572)
- CRAFTSMAN Wrenches, 9mm Short Combination Wrench (CMMT12083)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-1/2in Size (88248s)
- Craftsman Wrenches