Shop All Combination Wrenches
Craftsman
Wrenches, 24mm Standard Metric Combinati
Mfr # CMMT42923
Zoro # G604180761
product price: $20.25
/ea
Not eligible for select promotions
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 24mm Standard Metric Combination Wrench {{1}}
- Size 24 mm
- Finish Full Polish Chrome
- SAE or Metric Metric
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT42923
- Zoro # G604180761
- UPC # 885911584913
- Country of Origin China
- Category Combination Wrenches
Dimensions
Size | 24 mm |
Details
Promotion Restriction | Not eligible for promotion |
Includes | 24mm Standard Metric Combination Wrench {{1}} |
Finish | Full Polish Chrome |
SAE or Metric | Metric |
Number of Pieces | 1 |
Description
Wrenches, 24mm Standard Metric Combinati
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Reel Stand, 17-5/8" W, 10" H, 6000 lb. Cap. (RXM)
- KLEIN TOOLS Electrician's Hole Saw Kit with Arbor 3-Piece (32905)
- WALTER Pipe Tap, 3/4"-14, Plug, 4 Flutes, G (24460-G3/4)
- MONOPRICE Rj 45/Rj 11 Modular Crimping Tool (8139)
- CRAFTSMAN Wrenches, 5/8" 72 Tooth 12 Point SAE Rev (CMMT42417)
- CRAFTSMAN Wrenches, 7 mm Standard Combination Wren (CMMT12081)
- CRAFTSMAN Wrenches, 13/16" Standard SAE Combinatio (CMMT44702)
- CRAFTSMAN Wrenches, 1/4" Short SAE Combination Wre (CMMT12082)
- CRAFTSMAN Wrenches, 8mm 72 Tooth 12 Point Metric R (CMMT42568)
- CRAFTSMAN Wrenches, 13mm Standard Metric Combinati (CMMT42917)
- K-TOOL INTERNATIONAL Combo Wrench, Raised Panel, 6 pt., 5/8" (KTI-41420)
- Craftsman Wrenches