Shop All Combination Wrenches
Craftsman
Wrenches, 23mm Standard Metric Combinati
Mfr # CMMT42939
Zoro # G804180776
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes 23mm Standard Metric Combination Wrench {{1}}
- Size 23 mm
- Finish Full Polish Chrome
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT42939
- Zoro # G804180776
- UPC # 885911584906
- Country of Origin China
- Category Combination Wrenches
Dimensions
Size | 23 mm |
Details
Promotion Restriction | Not eligible for promotion |
Includes | 23mm Standard Metric Combination Wrench {{1}} |
Finish | Full Polish Chrome |
SAE or Metric | Metric |
Number of Pieces | 1 |
Description
Wrenches, 23mm Standard Metric Combinati
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Fleming Supply 16 Piece Precision Jewelers Tool Set with Case (973248TJR)
- REGAL CUTTING TOOLS 3/8-16 H3 4 Flt. Plug Extension Tap - 8" SS (015069AS)
- VESSEL MEGADORA Screwdriver No.900 -6x150 (900S6150)
- DICKIES Large Utility Pouch w/Belt, 8 Pocket, Gray/Tan, Canvas, 8 Pockets (57000)
- CRAFTSMAN Wrenches, 14mm 72 Tooth 12 Point Metric (CMMT42572)
- CRAFTSMAN Wrenches, 15mm 72 Tooth 12 Point Metric (CMMT42426)
- CRAFTSMAN Wrenches, 5/8" 72 Tooth 12 Point SAE Rev (CMMT42417)
- CRAFTSMAN Wrenches, 14mm 72 Tooth 12 Point Metric (CMMT42425)
- CRAFTSMAN Wrenches, 11mm Standard Metric Combinati (CMMT42915)
- CRAFTSMAN Wrenches, 7/16" Standard SAE Combination (CMMT44694)
- MILWAUKEE TOOL 30mm Metric Ratcheting Combination Wrench (45-96-9330)
- Craftsman Wrenches