Shop All Combination Wrenches
Craftsman
Wrenches, 19mm Standard Metric Combinati
Mfr # CMMT42921
Zoro # G904180768
product price: $10.69
/ea
Not eligible for select promotions
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 19mm Standard Metric Combination Wrench {{1}}
- Size 19 mm
- Finish Full Polish Chrome
- SAE or Metric Metric
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT42921
- Zoro # G904180768
- UPC # 885911584692
- Country of Origin China
- Category Combination Wrenches
Dimensions
Size | 19 mm |
Details
Promotion Restriction | Not eligible for promotion |
Includes | 19mm Standard Metric Combination Wrench {{1}} |
Finish | Full Polish Chrome |
SAE or Metric | Metric |
Number of Pieces | 1 |
Description
Wrenches, 19mm Standard Metric Combinati
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO 6-3/8 in., Drive Size: 5/8 in. , Num. of pieces:3 (CONNEXT3)
- DRILL AMERICA .4390 HSS Straight Shank Chucking Reamer (DWRR.4390)
- WOODOWL Center Tapered Drill #14 - 1/4" (00720)
- BESSEY 24 in Bar Clamp, Tempered Drop-Forged Steel Handle and 4 3/4 in Throat Depth (GS60K)
- CRAFTSMAN Wrenches, 9-16" 72 Tooth 12 Point SAE Re (CMMT42416)
- CRAFTSMAN Wrenches, 1/2" Drive 12mm 12 Point Deep (CMMT83189)
- CRAFTSMAN Wrenches, 8mm Standard Metric Combinatio (CMMT42912)
- CRAFTSMAN Torque, 3/8" Drive Digital Torque Wrench (CMMT99435)
- CRAFTSMAN Wrenches, 17mm 72 Tooth 12 Point Metric (CMMT42428)
- CRAFTSMAN Wrenches, 18mm Standard Metric Combinati (CMMT42925)
- PROTO Combination Wrench, 1-7/8" Sz, 28" Length (J1260)
- Craftsman Combination Wrenches