Shop All Combination Wrenches
Craftsman
Wrenches, 19mm 72 Tooth 12 Point Metric
Mfr # CMMT42430
Zoro # G904180775
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Finish Full Polish Chrome
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT42430
- Zoro # G904180775
- UPC # 885911585613
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Details
Promotion Restriction | Not eligible for promotion |
Includes | 19mm 72 Tooth 12 Point Metric Reversible Ratcheting Wrench {{1}} |
Finish | Full Polish Chrome |
Number of Pieces | 1 |
Description
Wrenches, 19mm 72 Tooth 12 Point Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mallet, Rubber, 22 Oz, Wood (5MX42)
- ZORO SELECT Router Bit Set, Super Delux, 1/2S, 30 Pc (16Y605)
- MILWAUKEE TOOL Brush w/Shunt Assembly (22-18-0075)
- SUNEX 1/2" Drive Deep Impact Socket Set, SAE/Metric (5153DD)
- CRAFTSMAN Wrenches, 10mm Standard Metric Combinati (CMMT42914)
- CRAFTSMAN Wrenches, 12mm Standard Metric Combinati (CMMT42916)
- CRAFTSMAN Wrenches, 11/16" 72 Tooth 12 Point SAE R (CMMT42566)
- CRAFTSMAN Locking Wrench Holder (CMMT99413)
- CRAFTSMAN Wrenches, 19mm Standard Metric Combinati (CMMT42921)
- CRAFTSMAN Wrenches, 17mm Standard Metric Combinati (CMMT42929)
- WESTWARD Combination Wrench, SAE, 1/2in Size (33M580)
- Craftsman Combination Wrenches