Shop All Combination Wrenches
Craftsman
Wrenches, 18mm Standard Metric Combinati
Mfr # CMMT42925
Zoro # G604180778
product price: $10.55
/ea
Not eligible for select promotions
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 18mm Standard Metric Combination Wrench {{1}}
- Size 18 mm
- Finish Full Polish Chrome
- SAE or Metric Metric
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT42925
- Zoro # G604180778
- UPC # 885911584685
- Country of Origin China
- Category Combination Wrenches
Dimensions
Size | 18 mm |
Details
Promotion Restriction | Not eligible for promotion |
Includes | 18mm Standard Metric Combination Wrench {{1}} |
Finish | Full Polish Chrome |
SAE or Metric | Metric |
Number of Pieces | 1 |
Description
Wrenches, 18mm Standard Metric Combinati
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cobalt Threaded Shank Drill, Short, 1/4 (16W801)
- ONSRUD Routing End Mill, Upcut, 3/8, 1 1/4 (52-330)
- BIG HORN Lathe Dust Hood (11121)
- MILWAUKEE TOOL 1-1/4" Quick Change Tang Drive Steel Hawg Cutter (49-57-1252)
- CRAFTSMAN Wrenches, 17mm Short Metric Combination (CMMT44118)
- CRAFTSMAN Wrenches, 1/2" Drive 120 Tooth Pear Head (CMMT82012)
- CRAFTSMAN Wrenches, 3/4" 72 Tooth 12 Point SAE Rev (CMMT42419)
- CRAFTSMAN Metric Comb Wrench, 26 millimeter S X 26 (CMMT42932)
- CRAFTSMAN Wrenches, 14mm Standard Metric Combinati (CMMT42918)
- CRAFTSMAN Wrenches, 18mm Short Metric Combination (CMMT44119)
- CAPRI TOOLS 1-3/16 in 12-Point Combination Wrench (1-1416)
- Craftsman Wrenches