Shop All Combination Wrenches
Craftsman
Wrenches, 18mm 12 Point Metric Ratchetin
Mfr # CMMT42576
Zoro # G304180726
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 1
- Includes 8mm Standard Metric Combination Wrench {{1}}
- Finish Full Polish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Craftsman
- MFR # CMMT42576
- Zoro # G304180726
- UPC # 885911585576
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 1 |
Includes | 8mm Standard Metric Combination Wrench {{1}} |
Finish | Full Polish Chrome |
Description
Wrenches, 18mm 12 Point Metric Ratchetin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 12" L 2-1/8" Cap. Aluminum Pipe Wrench, 12", Aluminum Heavy Duty (13504)
- MILWAUKEE TOOL Tape Measure, SAE, Blade 25 ft. L (48-22-0225, 48-22-1500)
- MILWAUKEE TOOL 6" 24 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5786)
- MIDWEST FASTENER 3/16" Steel Short Arm Hex Wrenches 15PK (60446)
- CRAFTSMAN Wrenches, 3/4" 72 Tooth 12 Point SAE Rev (CMMT42419)
- CRAFTSMAN Wrenches, 9mm Standard Metric Combinatio (CMMT42913)
- CRAFTSMAN Wrenches, 3/8" Standard SAE Combination (CMMT44693)
- CRAFTSMAN Wrenches, 1/2" Short SAE Combination Wre (CMMT44105)
- CRAFTSMAN Wrenches, 7/16" 72 Tooth 12 Point SAE Ra (CMMT42562)
- CRAFTSMAN Wrenches, 7 mm Standard Combination Wren (CMMT12081)
- MARTIN TOOLS SPROCKET & GEAR WRENCH COMB 1-1/2 12 PT ANGL BLK (MTBLK1177)
- Craftsman Wrenches