Shop All Combination Wrenches
Craftsman
Wrenches, 17mm Standard Metric Combinati
Mfr # CMMT42929
Zoro # G904180720
product price: $9.39
/ea
Not eligible for select promotions
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 17mm Standard Metric Combination Wrench {{1}}
- Size 17 mm
- Finish Full Polish Chrome
- SAE or Metric Metric
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT42929
- Zoro # G904180720
- UPC # 885911584678
- Country of Origin China
- Category Combination Wrenches
Dimensions
Size | 17 mm |
Details
Promotion Restriction | Not eligible for promotion |
Includes | 17mm Standard Metric Combination Wrench {{1}} |
Finish | Full Polish Chrome |
SAE or Metric | Metric |
Number of Pieces | 1 |
Description
Wrenches, 17mm Standard Metric Combinati
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Plug, 2 (1929000)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 25 mm Size, Deep Socket, Black Phosphate (49-66-6400)
- TAPMATIC Tapping Head, Steel, 2.09 Body Dia. (11450)
- HYDE 4" Multi-Purpose Wallpaper Shaver/Scraper (33110)
- CRAFTSMAN Wrenches, 7/16" 72 Tooth 12 Point SAE Re (CMMT42414)
- CRAFTSMAN Wrenches, 3/8" Short SAE Combination Wre (CMMT44103)
- CRAFTSMAN Wrenches, 3/4" Short SAE Combination Wre (CMMT44109)
- CRAFTSMAN Metric Comb Wrench, 26 millimeter S X 26 (CMMT42932)
- CRAFTSMAN Wrenches, 3/8" 72 Tooth 12 Point SAE Rev (CMMT42413)
- CRAFTSMAN Wrenches, 1/2" 72 Tooth 12 Point SAE Rev (CMMT42415)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-5/16in Size (88242)
- Craftsman Combination Wrenches