Shop All Combination Wrenches
Craftsman
Wrenches, 17mm 72 Tooth 12 Point Metric
Mfr # CMMT42575
Zoro # G404180763
$18.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes 18mm 72 Tooth 12 Point Metric Ratcheting Wrench {{1}}
- Size 17 mm
- Finish Full Polish Chrome
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Craftsman
- MFR # CMMT42575
- Zoro # G404180763
- UPC # 885911585378
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Size | 17 mm |
Details
Promotion Restriction | Not eligible for promotion |
Includes | 18mm 72 Tooth 12 Point Metric Ratcheting Wrench {{1}} |
Finish | Full Polish Chrome |
SAE or Metric | Metric |
Number of Pieces | 1 |
Description
Wrenches, 17mm 72 Tooth 12 Point Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dynafine Finger Sander (57930)
- L.H. DOTTIE L.H. Dottie 3-1/2'' Cup & Die Set (3'' Conduit) (HPS312)
- STARRETT Band Saw Blade, 11 ft. L, 1" W, 10 TPI, 0.035" Thick, Bimetal, Duratec SFB Series (91730-11)
- CRESCENT #2 x 6" Phillips® VORTEX™ Impact Power Bit - 25 Pack (CAVB6PH2-25)
- CRAFTSMAN Wrenches, 5/8" 72 Tooth 12 Point SAE Rev (CMMT42417)
- CRAFTSMAN Wrenches, 3/8" 72 Tooth 12 Point SAE Rev (CMMT42413)
- CRAFTSMAN Wrenches, 1" Standard SAE Combination Wr (CMMT44705)
- CRAFTSMAN Wrenches, 18mm Standard Metric Combinati (CMMT42925)
- CRAFTSMAN Locking Wrench Holder (CMMT99413)
- CRAFTSMAN Wrenches, 5/8" Standard SAE Combination (CMMT44697)
- KD TOOLS Combo Wrench, Long Pattern, 12 pt., 13mm (81670)
- Craftsman Combination Wrenches