Shop All Combination Wrenches
Craftsman
Wrenches, 15mm Standard Metric Combinati
Mfr # CMMT42919
Zoro # G204180734
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes 15mm Standard Metric Combination Wrench {{1}}
- Size 15 mm
- Finish Full Polish Chrome
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT42919
- Zoro # G204180734
- UPC # 885911584654
- Country of Origin China
- Category Combination Wrenches
Dimensions
Size | 15 mm |
Details
Promotion Restriction | Not eligible for promotion |
Includes | 15mm Standard Metric Combination Wrench {{1}} |
Finish | Full Polish Chrome |
SAE or Metric | Metric |
Number of Pieces | 1 |
Description
Wrenches, 15mm Standard Metric Combinati
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 9/16" Torx(R) SAE Socket, 12 Points (J4718LT)
- KLEIN TOOLS Black Leather 1 Pockets, 5188T (5188T)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC #47 (C72147)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 6.90mm (47879)
- CRAFTSMAN Wrenches, 13/16" Standard SAE Combinatio (CMMT44702)
- CRAFTSMAN Wrenches, 23mm Standard Metric Combinati (CMMT42939)
- CRAFTSMAN Wrenches, 1/4" Standard SAE Combination (CMMT44699)
- CRAFTSMAN Wrenches, 20mm Standard Metric Combinati (CMMT42937)
- CRAFTSMAN Torque, 3/8" Drive Digital Torque Wrench (CMMT99435)
- CRAFTSMAN Wrenches, 7/16" Short SAE Combination Wr (CMMT44104)
- CRAFTSMAN Wrenches, 9/16" Short SAE Combination Wr (CMMT44106)
- Craftsman Combination Wrenches