Shop All Combination Wrenches
Craftsman
Wrenches, 15mm 72 Tooth 12 Point Metric
Mfr # CMMT42573
Zoro # G004180729
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 15 mm
- Finish Full Polish Chrome
- SAE or Metric Metric
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT42573
- Zoro # G004180729
- UPC # 885911585361
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Size | 15 mm |
Details
Promotion Restriction | Not eligible for promotion |
Includes | 15mm 72 Tooth 12 Point Metric Ratcheting Wrench {{1}} |
Finish | Full Polish Chrome |
SAE or Metric | Metric |
Number of Pieces | 1 |
Description
Wrenches, 15mm 72 Tooth 12 Point Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Glass and Tile Bit, 5/16 In, 2 1/4 In L (GT400)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #40 (47774)
- SUNEX 1/2" Drive Impact Socket Set, SAE, 19 pcs (2819)
- VEGA Hex 3/32 Power Bit x 2 (150H0664A)
- CRAFTSMAN Wrenches, 14mm 72 Tooth 12 Point Metric (CMMT42572)
- CRAFTSMAN Wrenches, 13mm 72 Tooth 12 Point Metric (CMMT42424)
- CRAFTSMAN Wrenches, 12mm 72 Tooth 12 Point Metric (CMMT42423)
- CRAFTSMAN Wrenches, 1-1/4" Standard SAE Combinatio (CMMT44708)
- CRAFTSMAN Wrenches, 7/16" Short SAE Combination Wr (CMMT44104)
- CRAFTSMAN Wrenches, 3/4" 72 Tooth 12 Point SAE Rev (CMMT42419)
- GEDORE Insulated Open Ended Wrench, 13mm (VDE 894 13)
- Craftsman Wrenches