Shop All Combination Wrenches
Craftsman
Wrenches, 14mm 72 Tooth 12 Point Metric
Mfr # CMMT42572
Zoro # G104180773
product price: $12.79
/ea
Not eligible for select promotions
$12.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Number of Pieces 1
- Includes 14mm 72 Tooth 12 Point Metric Ratcheting Wrench {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT42572
- Zoro # G104180773
- UPC # 885911585354
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Number of Pieces | 1 |
Includes | 14mm 72 Tooth 12 Point Metric Ratcheting Wrench {{1}} |
Description
Wrenches, 14mm 72 Tooth 12 Point Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, L-Handle, 5/16" Pin Dia. (LBL-SS7121)
- WIDIA End Mill, 16.00mm Milling Dia., 6606/6616 (75N508023LT)
- OSG Straight Flute Hand Tap Taper, 3 Flutes (1003600)
- KNIPEX KNIPEX® New England High Leverage Combo Linesman Pliers, 1000V Insulated 9-1/2" OAL (09 08 240 SBA)
- CRAFTSMAN Wrenches, 1/4" Standard SAE Combination (CMMT44699)
- CRAFTSMAN Wrenches, 11/32" Standard SAE Combinatio (CMMT44692)
- CRAFTSMAN Wrenches, 11mm 72 Tooth 12 Point Metric (CMMT42422)
- CRAFTSMAN Wrenches, 19mm Standard Metric Combinati (CMMT42921)
- CRAFTSMAN Wrenches, 1-1/4" Standard SAE Combinatio (CMMT44708)
- CRAFTSMAN Wrenches, 16mm Standard Metric Combinati (CMMT42924)
- GEARWRENCH 6mm 12 Point Long Pattern Combination Wrench (81736)
- Craftsman Combination Wrenches