Shop All Combination Wrenches
Craftsman
Wrenches, 14mm 72 Tooth 12 Point Metric
Mfr # CMMT42425
Zoro # G104180766
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes 14mm 72 Tooth 12 Point Metric Reversible Ratcheting Wrench {{1}}
- Size 14 mm
- Finish Full Polish Chrome
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT42425
- Zoro # G104180766
- UPC # 885911585484
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Size | 14 mm |
Details
Promotion Restriction | Not eligible for promotion |
Includes | 14mm 72 Tooth 12 Point Metric Reversible Ratcheting Wrench {{1}} |
Finish | Full Polish Chrome |
SAE or Metric | Metric |
Number of Pieces | 1 |
Description
Wrenches, 14mm 72 Tooth 12 Point Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Dial Caliper, Stainless Steel, White (00589046)
- EKLIND Metric Plain Ball Hex Key, 6 mm Tip Size, 7 in Long, 1 7/32 in Short (19712)
- FREUD Premier Adjustable Rail and Stile Bit-Ro (99-760)
- STARRETT Thickness Gage (3812)
- CRAFTSMAN Wrenches, 8mm 72 Tooth 12 Point Metric R (CMMT42568)
- CRAFTSMAN Wrenches, 17mm 72 Tooth 12 Point Metric (CMMT42575)
- CRAFTSMAN Wrenches, 17mm 72 Tooth 12 Point Metric (CMMT42428)
- CRAFTSMAN Wrenches, 11mm Standard Metric Combinati (CMMT42915)
- CRAFTSMAN Wrenches, 21mm Standard Metric Combinati (CMMT42938)
- CRAFTSMAN Wrenches, 1-1/8" Standard SAE Combinatio (CMMT44707)
- KD TOOLS Metric Stubby Combo Wrench, 12 pt., 10mm (81634)
- Craftsman Combination Wrenches