Shop All Combination Wrenches
Craftsman
Wrenches, 1/4" Standard SAE Combination
Mfr # CMMT44699
Zoro # G304078924
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes 1/4-in. Standard SAE Combination Wrench {{1}}
- Size 1/4"
- Finish Full Polish Chrome
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT44699
- Zoro # G304078924
- UPC # 885911584487
- Country of Origin China
- Category Combination Wrenches
Dimensions
Size | 1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Includes | 1/4-in. Standard SAE Combination Wrench {{1}} |
Finish | Full Polish Chrome |
SAE or Metric | SAE |
Number of Pieces | 1 |
Description
Wrenches, 1/4 In. Standard SAE Combination
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA T-Handle Wrench, Male, 3/32" (009510750)
- BONDHUS Metric L-Shape Hex Key, 12 mm Tip Size (39180)
- REGAL CUTTING TOOLS 11/16-24 NEF Hand Tap H5 6 Flt Taper (012726AS)
- INGERSOLL-RAND Straight Die Grinder, 3/8 in NPT Female Air Inlet, 3 mm, 1/8 in Collet, Heavy Duty, 20,000 RPM (M2H200RG4)
- CRAFTSMAN Wrenches, 11mm Standard Metric Combinati (CMMT42915)
- CRAFTSMAN Wrenches, 19mm Standard Metric Combinati (CMMT42921)
- CRAFTSMAN Wrenches, 17mm 72 Tooth 12 Point Metric (CMMT42428)
- CRAFTSMAN Wrenches, 14mm Short Metric Combination (CMMT44116)
- CRAFTSMAN Wrenches, 20mm Standard Metric Combinati (CMMT42937)
- CRAFTSMAN Wrenches, 23mm Standard Metric Combinati (CMMT42939)
- GEDORE Combination Wrench, 24mm, Overall Length: 318mm (1 B 24)
- Craftsman Combination Wrenches