Shop All Combination Wrenches
Craftsman
Wrenches, 1/4" Short SAE Combination Wre
Mfr # CMMT12082
Zoro # G504180793
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes 1/4-in. Short SAE Combination Wrench {{1}}
- Number of Pieces 1
- Finish Full Polish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT12082
- Zoro # G504180793
- UPC # 885911585514
- Country of Origin India
- Category Combination Wrenches
Details
Promotion Restriction | Not eligible for promotion |
Includes | 1/4-in. Short SAE Combination Wrench {{1}} |
Number of Pieces | 1 |
Finish | Full Polish Chrome |
Description
Wrenches, 1/4 In. Short SAE Combination Wre
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK 3/16 To 1/2 Max Cut 82° Cobalt No-Flute 5/16 Shank 1-7/8 Oal (94-CO-196)
- DYNABRADE Right Angle Right Angle Die Grinder .55 Hp, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet (52280)
- TUNGALOY Turning Indexable Insert, VCMT331-P, PK10 (6747799)
- VERMONT AMERICAN CT 1/8X5/16 Straight 1F 1/4S (23100)
- CRAFTSMAN Wrenches, 12mm Standard Metric Combinati (CMMT42916)
- CRAFTSMAN Wrenches, 10mm 72 Tooth 12 Point Metric (CMMT42421)
- CRAFTSMAN Wrenches, 10mm Short Metric Combination (CMMT44113)
- CRAFTSMAN Wrenches, 11/16" 72 Tooth 12 Point SAE R (CMMT42566)
- CRAFTSMAN Wrenches, 3/8" Drive 120 Tooth Pear Head (CMMT82011)
- CRAFTSMAN Wrenches, 10mm 72 Tooth 12 Point Metric (CMMT42569)
- PROTO Combination Wrench, Head 7/8", Full Polish (J1228S)
- Craftsman Wrenches