Shop All Combination Wrenches
Craftsman
Wrenches, 13mm Short Metric Combination
Mfr # CMMT44115
Zoro # G904104788
product price: $5.29
/ea
Not eligible for select promotions
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 13mm Short Combination Wrench {{1}}
- Size 13 mm
- Finish Full Polish Chrome
- SAE or Metric Metric
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT44115
- Zoro # G904104788
- UPC # 885911584777
- Country of Origin India
- Category Combination Wrenches
Dimensions
Size | 13 mm |
Details
Promotion Restriction | Not eligible for promotion |
Includes | 13mm Short Combination Wrench {{1}} |
Finish | Full Polish Chrome |
SAE or Metric | Metric |
Number of Pieces | 1 |
Description
Wrenches, 13mm Short Metric Combination
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 3" 6-Point Locknut Socket, 3/4" Drive (60256-06)
- SUPERIOR TILE CUTTER AND TOOLS Tile Wedge, Bag of 500 (ST340)
- MILWAUKEE TOOL Mid-Torque Impact Wrench, Cordless, 1/2 (2962P-20, 48-11-1850)
- DRILL AMERICA 12-24 Carbon Steel Taper Hand Tap (DWTT12-24)
- CRAFTSMAN Wrenches, 9/16" Short SAE Combination Wr (CMMT44106)
- CRAFTSMAN Wrenches, 13mm 72 Tooth 12 Point Metric (CMMT42424)
- CRAFTSMAN Wrenches, 11/16" Short SAE Combination W (CMMT44108)
- CRAFTSMAN Wrenches, 5/8" 72 Tooth 12 Point SAE Rev (CMMT42417)
- CRAFTSMAN Wrenches, 5/16" Standard SAE Combination (CMMT44691)
- CRAFTSMAN Wrenches, 16mm Short Metric Combination (CMMT44140)
- CAPRI TOOLS WaveDrive Pro 5/8 in Combination Wrench for Regular and Rounded Bolts (CP11750-S58XT)
- Craftsman Wrenches