Shop All Combination Wrenches
Craftsman
Wrenches, 12mm Standard Metric Combinati
Mfr # CMMT42916
Zoro # G804180752
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes 12mm Standard Metric Combination Wrench {{1}}
- Size 12 mm
- Finish Full Polish Chrome
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT42916
- Zoro # G804180752
- UPC # 885911584630
- Country of Origin China
- Category Combination Wrenches
Dimensions
Size | 12 mm |
Details
Promotion Restriction | Not eligible for promotion |
Includes | 12mm Standard Metric Combination Wrench {{1}} |
Finish | Full Polish Chrome |
SAE or Metric | Metric |
Number of Pieces | 1 |
Description
Wrenches, 12mm Standard Metric Combinati
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming 0 Flutes (1654002008)
- OTC Die Set Std Ot7402 Ns 032994 (216884)
- WESTCOTT Ruler, 6 Inch, Stainless Steel (10414)
- GEAR KEEPER Retractable Holster, 36inL, Hook And Loop (HR9-2041)
- CRAFTSMAN Metric Combination Wrench, 32 mm S X 32 (CMMT42936)
- CRAFTSMAN Wrenches, 13mm 72 Tooth 12 Point Metric (CMMT42571)
- CRAFTSMAN Wrenches, 27mm Standard Metric Combinati (CMMT42933)
- CRAFTSMAN Wrenches, 21mm Standard Metric Combinati (CMMT42938)
- CRAFTSMAN Locking Wrench Holder (CMMT99413)
- CRAFTSMAN Wrenches, 9mm Standard Metric Combinatio (CMMT42913)
- GEDORE Combination Wrench, 9/16" (1 B 9/16AF)
- Craftsman Combination Wrenches