Shop All Combination Wrenches
Craftsman
Wrenches, 1/2" Standard SAE Combination
Mfr # CMMT44695
Zoro # G404078886
product price: $8.15
/ea
Not eligible for select promotions
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Includes 1/2-in. Standard SAE Combination Wrench {{1}}
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT44695
- Zoro # G404078886
- UPC # 885911584524
- Country of Origin China
- Category Combination Wrenches
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 1/2-in. Standard SAE Combination Wrench {{1}} |
Number of Pieces | 1 |
Description
Wrenches, 1/2 In. Standard SAE Combination
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 0 M05X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.0501105X20)
- CLEVELAND Counterbore, 8.250" L, 0.750" dia., Bright (C91728)
- WESTWARD Nut Driver, Metric, Hollow Round, 13.0mm (401K81)
- MILWAUKEE TOOL Shear Pin (44-60-0032)
- CRAFTSMAN Wrenches, 18mm 12 Point Metric Ratchetin (CMMT42576)
- CRAFTSMAN Wrenches, 17mm Standard Metric Combinati (CMMT42929)
- CRAFTSMAN Wrenches, 11mm Short Combination Wrench (CMMT12084)
- CRAFTSMAN Wrenches, 11/32" Standard SAE Combinatio (CMMT44692)
- CRAFTSMAN Wrenches, 1-1/8" Standard SAE Combinatio (CMMT44707)
- CRAFTSMAN Wrenches, 15mm Short Metric Combination (CMMT44117)
- HHIP 18mm Combination Wrench (7023-2022)
- Craftsman Combination Wrenches