Shop All Combination Wrenches
Craftsman
Wrenches, 1/2" Drive 12mm 12 Point Deep
Mfr # CMMT83189
Zoro # G604180730
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes 1/2-in. Drive 12mm 12 Point Deep Socket {{1}}
- Finish Full Polish Chrome
- SAE or Metric Metric
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT83189
- Zoro # G604180730
- UPC # 885911588966
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Details
Promotion Restriction | Not eligible for promotion |
Includes | 1/2-in. Drive 12mm 12 Point Deep Socket {{1}} |
Finish | Full Polish Chrome |
SAE or Metric | Metric |
Number of Pieces | 1 |
Description
Wrenches, 1/2 In. Drive 12mm 12 Point Deep
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2" Drive Socket Set SAE 10 Pieces 3/8 in to 15/16 in , Chrome (53PN61)
- CRAFTSMAN Sockets, 1/2" Drive 1" 12 Point SAE Deep (CMMT47531)
- DRILLCO 10mm x 1.5, Metric Tap Set (28E100AS)
- FASTCAP Glu-Bot Lid And Retaining Ring (GB.LIDRING)
- CRAFTSMAN Wrenches, 1-5/16" S 12 Point SAE Wrench (CMMT44709)
- CRAFTSMAN Wrenches, 14mm Standard Metric Combinati (CMMT42918)
- CRAFTSMAN Wrenches, 16mm Short Metric Combination (CMMT44140)
- CRAFTSMAN Wrenches, 18mm Short Metric Combination (CMMT44119)
- CRAFTSMAN Wrenches, 3/4" Standard SAE Combination (CMMT44701)
- CRAFTSMAN Torque, 3/8" Drive Digital Torque Wrench (CMMT99435)
- WILLIAMS Williams Ratchet Combo Wrench, 12, 8mm, Revrsbl (1208MRCU)
- Craftsman Combination Wrenches