Shop All Combination Wrenches
Craftsman
Wrenches, 11mm 72 Tooth 12 Point Metric
Mfr # CMMT42422
Zoro # G704180722
product price: $16.39
/ea
Not eligible for select promotions
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 11mm 72 Tooth 12 Point Metric Reversible Ratcheting Wrench {{1}}
- Size 11 mm
- Finish Full Polish Chrome
- SAE or Metric Metric
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT42422
- Zoro # G704180722
- UPC # 885911585606
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Size | 11 mm |
Details
Promotion Restriction | Not eligible for promotion |
Includes | 11mm 72 Tooth 12 Point Metric Reversible Ratcheting Wrench {{1}} |
Finish | Full Polish Chrome |
SAE or Metric | Metric |
Number of Pieces | 1 |
Description
Wrenches, 11mm 72 Tooth 12 Point Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Syphon Spray Gun, w/36" Extension, 9 cfm (79SG036)
- DEWALT Bi-Metal Hole Saws (DAH180056)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.06X10)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 11mm (OE 11MM)
- CRAFTSMAN Wrenches, 20mm Standard Metric Combinati (CMMT42937)
- CRAFTSMAN Wrenches, 3/8" Standard SAE Combination (CMMT44693)
- CRAFTSMAN Wrenches, 13/16" Standard SAE Combinatio (CMMT44702)
- CRAFTSMAN Wrenches, 12mm 72 Tooth 12 Point Metric (CMMT42570)
- CRAFTSMAN Wrenches, 17mm 72 Tooth 12 Point Metric (CMMT42575)
- CRAFTSMAN Wrenches, 7/16" Short SAE Combination Wr (CMMT44104)
- WESTWARD Wrench, Combination, SAE, 5-1/2" L. (54PN23)
- Craftsman Wrenches