Shop All Combination Wrenches
Craftsman
Wrenches, 11/16" 72 Tooth 12 Point SAE R
Mfr # CMMT42566
Zoro # G004180781
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes 11/16-in. 72 Tooth 12 Point SAE Ratcheting Wrench {{1}}
- Size 11/16"
- Finish Full Polish Chrome
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Craftsman
- MFR # CMMT42566
- Zoro # G004180781
- UPC # 885911585309
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Size | 11/16" |
Details
Promotion Restriction | Not eligible for promotion |
Includes | 11/16-in. 72 Tooth 12 Point SAE Ratcheting Wrench {{1}} |
Finish | Full Polish Chrome |
SAE or Metric | SAE |
Number of Pieces | 1 |
Description
Wrenches, 11/16 In. 72 Tooth 12 Point SAE R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3-7/8" Satin finish 12pt combination jumbo wrench (12124)
- MILWAUKEE TOOL 1 in. SAE Ratcheting Combination Wrench (45-96-9232)
- STEEL GRIP ADJUSTABLE WRENCH 12"" (2251775)
- INNOVATIVE COMPONENTS Soft Touch Star with Screw, 5/16-18 Thread Size, 1.75"L, Steel (GN5C1750R5--S21)
- CRAFTSMAN Wrenches, 17mm Short Metric Combination (CMMT44118)
- CRAFTSMAN Wrenches, 11mm Standard Metric Combinati (CMMT42915)
- CRAFTSMAN Wrenches, 1/4" Drive 120 Tooth Pear Head (CMMT82010)
- CRAFTSMAN Wrenches, 19mm 72 Tooth 12 Point Metric (CMMT42430)
- CRAFTSMAN Wrenches, 22mm Standard Metric Combinati (CMMT42922)
- CRAFTSMAN Wrenches, 23mm Standard Metric Combinati (CMMT42939)
- WESTWARD Wrench, Combination, Metric, 10mm (54PP48)
- Craftsman Wrenches