Shop All Combination Wrench Sets
Craftsman
Wrenches, 11-pc SAE Gunmetal Chrome Long
Mfr # CMMT87014
Zoro # G503927368
Not eligible for select promotions
$64.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Gunmetal chrome
- Number of Pieces 11
- Includes Includes (11) Long Panel Gunmetal Chrome Combination Wrenches SAE (1/4 in. 5/16 in. 3/8 in. 7/16 in. 1/2 in. 9/16 in. 5/8 in. 11/16 in. 3/4, 13/16 in. 7/8 in.) {{1}}
- Material Steel
- Handle Type Extra Long
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Craftsman
- MFR # CMMT87014
- Zoro # G503927368
- UPC # 885911705042
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Details
Promotion Restriction | Not eligible for promotion |
Finish | Gunmetal chrome |
Number of Pieces | 11 |
Includes | Includes (11) Long Panel Gunmetal Chrome Combination Wrenches SAE (1/4 in. 5/16 in. 3/8 in. 7/16 in. 1/2 in. 9/16 in. 5/8 in. 11/16 in. 3/4, 13/16 in. 7/8 in.) {{1}} |
Item | Wrenches, 11-pc SAE Gunmetal Chrome Long |
Material | Steel |
Handle Type | Extra Long |
Flexible Head | No |
Type | Combination |
Description
Wrenches, 11-pc SAE Gunmetal Chrome Long
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knockout Punch, 7/8in., 10 ga., Cutter (7212SP-1/2P)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (2M-619)
- PROTO SKT 1/4DR 14MM 6PT DEEP (PO4714LM)
- ZEBRA SKIMMERS Belt Skimmers Wipers, Plastic, 1 in., PR (BXWIP)
- CRAFTSMAN Wrenches, 11-pc Metric Raised-Panel Comb (CMMT87017)
- CRAFTSMAN Combination Wrench Set, SAE, 15 Tools (CMMT12067)
- CRAFTSMAN Combination Wrench Set, 12 Points, Chrome (CMMT12054)
- CRAFTSMAN Wrenches, 32-pc Large SAE/Metric Combina (CMMT12080)
- CRAFTSMAN Wrenches, 20-pc Metric Combination Wrenc (CMMT12068)
- CRAFTSMAN Combination Wrench Set, 12 Points, Chrome (CMMT12055)
- BETA Set of 9 Swivel-end Ratcheting Combination Wrenches with Holder, 8mm-19mm (001420259)
- Craftsman Combination Wrench Sets