Shop All Combination Wrench Sets
Craftsman
Wrenches, 11-pc Metric Gunmetal Chrome L
Mfr # CMMT87013
Zoro # G203927361
$64.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Finish Gunmetal chrome
- Number of Pieces 11
- Material Steel
- Includes Includes (11) Long Panel Gunmetal Chrome Combination Wrenches Metric (6 mm, 8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 m {{1}}m)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Craftsman
- MFR # CMMT87013
- Zoro # G203927361
- UPC # 885911705035
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Details
Promotion Restriction | Not eligible for promotion |
Finish | Gunmetal chrome |
Number of Pieces | 11 |
Material | Steel |
Includes | Includes (11) Long Panel Gunmetal Chrome Combination Wrenches Metric (6 mm, 8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 m {{1}}m) |
Item | Wrenches, 11-pc Metric Gunmetal Chrome L |
Handle Type | Extra Long |
Flexible Head | No |
Type | Combination |
Description
Wrenches, 11-pc Metric Gunmetal Chrome L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Protractors, 6" Engineers' Protractor Ruler (W-8)
- TENG TOOLS MDT932N 6.5MM Mega Drive Power Thru Flat Screwdriver (MDT932N)
- GEARWRENCH 3/8" Drive Hex Bit Impact SAE Socket 7/32" (84398)
- IRWIN Hanson 3/8 in. X 3/8 in. D Carbon Steel Straight Screw Extractor 7 in. 1 pc (53605)
- CRAFTSMAN Wrenches, 11-pc SAE Gunmetal Chrome Long (CMMT87014)
- CRAFTSMAN Wrenches, 20-pc Metric Combination Wrenc (CMMT12068)
- CRAFTSMAN Wrenches, 7-pc Metric Raised-Panel Combi (CMMT87015)
- CRAFTSMAN Wrenches, 11-pc Metric Raised-Panel Comb (CMMT87017)
- CRAFTSMAN Combination Wrench Set, 12 Points, Chrome (CMMT12069)
- CRAFTSMAN V-Series(TM) SAE Combination Wrench Set (CMMT87300V)
- BOJO TOOLS 4 PC SAE Plastic Wrench (ITH-BWK4-SAE)
- Craftsman Combination Wrench Sets