Shop All Combination Wrenches
Craftsman
Wrenches, 10mm 72 Tooth 12 Point Metric
Mfr # CMMT42421
Zoro # G304180733
product price: $15.19
/ea
Not eligible for select promotions
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 10mm 72 Tooth 12 Point Metric Reversible Ratcheting Wrench {{1}}
- Size 10 mm
- Finish Full Polish Chrome
- SAE or Metric Metric
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT42421
- Zoro # G304180733
- UPC # 885911585453
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Size | 10 mm |
Details
Promotion Restriction | Not eligible for promotion |
Includes | 10mm 72 Tooth 12 Point Metric Reversible Ratcheting Wrench {{1}} |
Finish | Full Polish Chrome |
SAE or Metric | Metric |
Number of Pieces | 1 |
Description
Wrenches, 10mm 72 Tooth 12 Point Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKMOUNT RESEARCH AND ALLOYS LaserBest Step Reamer, Premium Cutting Tool for Enlarging or Deburring Holes, 3-Piece Kit (90586)
- MITUTOYO Off-Set Stylus for Sj-400, 0.005mm (12AAB412)
- MAYHEW O-Ring Removal Tool Set, 4 pcs. (60028)
- HHIP USA Made 60 Degree Thread Triangle Pair (4901-0063)
- CRAFTSMAN Wrenches, 14mm Standard Metric Combinati (CMMT42918)
- CRAFTSMAN Wrenches, 9/16" 72 Tooth 12 Point SAE Ra (CMMT42564)
- CRAFTSMAN Wrenches, 5/8" Short SAE Combination Wre (CMMT44107)
- CRAFTSMAN Wrenches, 27mm Standard Metric Combinati (CMMT42933)
- CRAFTSMAN Wrenches, 11mm 72 Tooth 12 Point Metric (CMMT42422)
- CRAFTSMAN Wrenches, 5/8" Standard SAE Combination (CMMT44697)
- TEKTON 13 mm Stubby Combination Wrench (18068)
- Craftsman Wrenches