Shop All Combination Wrenches
Craftsman
Wrenches, 1" Standard SAE Combination Wr
Mfr # CMMT44705
Zoro # G304104906
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 1
- Finish Full Polish Chrome
- Includes 1-in. Standard SAE Combination Wrench {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT44705
- Zoro # G304104906
- UPC # 885911584609
- Country of Origin China
- Category Combination Wrenches
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 1 |
Finish | Full Polish Chrome |
Includes | 1-in. Standard SAE Combination Wrench {{1}} |
Description
Wrenches, 1 In. Standard SAE Combination Wr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3-3/4"-8 Carbon Steel Hex Die 8 Pitch (DWTSH3-3/4-8)
- WESTWARD 3/4 in Drive, 2" 6 pt SAE Socket, 6 Points (10E289)
- TEKTON Ball End Hex L-Key Set with Holder, 28-Piece 0.050-3/8 in., 1.3-10 mm (KLX91302)
- OSG Spiral Flute Tap, #4-40, Modified Bottoming, UNC, 3 Flutes, Oxide (2916501)
- CRAFTSMAN Wrenches, 8mm Standard Metric Combinatio (CMMT42912)
- CRAFTSMAN Wrenches, 14mm 72 Tooth 12 Point Metric (CMMT42572)
- CRAFTSMAN Wrenches, 1/2" Drive 12mm 12 Point Deep (CMMT83189)
- CRAFTSMAN Wrenches, 3/8" 72 Tooth 12 Point SAE Rev (CMMT42413)
- CRAFTSMAN Wrenches, 1-1/4" Standard SAE Combinatio (CMMT44708)
- CRAFTSMAN Wrenches, 11mm Standard Metric Combinati (CMMT42915)
- PROTO Combination Wrench, Metric, 19mm Size (J1219MHASD)
- Craftsman Combination Wrenches