Shop All Combination Wrenches
Craftsman
Wrenches, 1-1/6" Standard SAE Combinatio
Mfr # CMMT44706
Zoro # G304180740
Not eligible for select promotions
$25.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1-1/6-in. Standard SAE Combination Wrench {{1}}
- Size 1-1/6"
- Finish Full Polish Chrome
- SAE or Metric SAE
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Craftsman
- MFR # CMMT44706
- Zoro # G304180740
- UPC # 885911584845
- Country of Origin China
- Category Combination Wrenches
Dimensions
Size | 1-1/6" |
Details
Promotion Restriction | Not eligible for promotion |
Includes | 1-1/6-in. Standard SAE Combination Wrench {{1}} |
Finish | Full Polish Chrome |
SAE or Metric | SAE |
Number of Pieces | 1 |
Description
Wrenches, 1-1/6 In. Standard SAE Combinatio
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Slim Taper Saw File, American, 6in.L (73537000)
- CRESCENT LUFKIN Replacement Blade for Atlas® Chrome Clad®/Nubian® SAE/Metric Double Duty Oil Gauging 1/2" x 20m/66' (OCN1294SMEF5N)
- RIDGID Tap, 1/4 NPT E5113 (E-5113)
- DRILL AMERICA 3-48 HSS Machine and Fraction Hand Bottoming Tap (T/A54117)
- CRAFTSMAN Wrenches, 27mm Standard Metric Combinati (CMMT42933)
- CRAFTSMAN Wrenches, 3/4" Short SAE Combination Wre (CMMT44109)
- CRAFTSMAN Wrenches, 1" Standard SAE Combination Wr (CMMT44705)
- CRAFTSMAN Locking Wrench Holder (CMMT99413)
- CRAFTSMAN Wrenches, 16mm Standard Metric Combinati (CMMT42924)
- CRAFTSMAN Wrenches, 18mm Short Metric Combination (CMMT44119)
- WESTWARD Combination Wrench, Metric, 16mm Size (1EYK6)
- Craftsman Combination Wrenches