Shop All Ratcheting Wrenches
This Product is Discontinued
Craftsman
Wrench Set, 8Pcs Standard (Discontinued)
Mfr # 9-44778
Zoro # G3866969
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 3-1/4", 3.37", 3.1/2"", 3.62", 3-3/4", 3.87", 4", 4.15"
- SAE or Metric SAE
- Wrench Style Open End Ignition Wrench
- Material Alloy steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # 9-44778
- Zoro # G3866969
- UPC # 714994447788
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Overall Length | 3-1/4", 3.37", 3.1/2"", 3.62", 3-3/4", 3.87", 4", 4.15" |
Size | 7/32", 15/64", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | SAE |
Wrench Style | Open End Ignition Wrench |
Material | Alloy steel |
Includes | (8) Open End Ignition Wrenches: 7/32" x 3.25", 15/64" x 3.37"; 1/4" x 3.5"; 9/32" x 3.62"; 5/16" x 3.75", 11/32" x 3.87", 3/8" x 4"; 7/16" x 4.15" |
Item | Wrench Set, 8Pcs Standard |
Description
Wrench Set, 8Pcs Standard
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.